Motion
D13410
Compression Spring - Music Wire Material, End Type - Squared and Ground, 28.2 mm OD, 135 mm Length, 3.2 mm Wire Size, 5.4500 N/mm Spring Rate
MI ITEM #14160308
MFR #D13410
Your Price$8.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, End Type - Squared and Ground, 28.2 mm OD, 135 mm Length, 3.2 mm Wire Size, 5.4500 N/mm Spring Rate
MI ITEM #14160308
MFR #D13410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.48/each(List $9.75)

Overview

Mfr description
D13410 METRIC COMP SPRING - MUSIC WIRE

Specifications

  • Type Design
    Compression Spring
  • End Type
    Squared and Ground
  • Material
    Music Wire
  • Outside Diameter
    28.2 mm
  • Free Length
    135 mm
  • Wire Size
    3.2 mm
  • Spring Rate
    5.4500 N/mm
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D13410
  • Weight
    2.19109 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought