Motion
D13460
Compression Spring - Music Wire Material, End Type - Squared and Ground, 35.2 mm OD, 190 mm Length, 3.2 mm Wire Size, 2.6100 N/mm Spring Rate
MI ITEM #14160312
MFR #D13460
List Price$18.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, End Type - Squared and Ground, 35.2 mm OD, 190 mm Length, 3.2 mm Wire Size, 2.6100 N/mm Spring Rate
MI ITEM #14160312
MFR #D13460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.76/each for your price

Overview

Mfr description
D13460 METRIC COMP SPRING - MUSIC WIRE

Specifications

  • Type Design
    Compression Spring
  • End Type
    Squared and Ground
  • Material
    Music Wire
  • Outside Diameter
    35.2 mm
  • Free Length
    190 mm
  • Wire Size
    3.2 mm
  • Spring Rate
    2.6100 N/mm
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D13460
  • Weight
    2.76769 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought