Motion
D13560
Compression Spring - Music Wire Material, End Type - Squared and Ground, 24 mm OD, 105 mm Length, 4 mm Wire Size, 26.0900 N/mm Spring Rate
MI ITEM #14160319
MFR #D13560
List Price$10.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, End Type - Squared and Ground, 24 mm OD, 105 mm Length, 4 mm Wire Size, 26.0900 N/mm Spring Rate
MI ITEM #14160319
MFR #D13560

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.18/each for your price

Overview

Mfr description
D13560 METRIC COMP SPRING - MUSIC WIRE

Specifications

  • Type Design
    Compression Spring
  • End Type
    Squared and Ground
  • Material
    Music Wire
  • Outside Diameter
    24 mm
  • Free Length
    105 mm
  • Wire Size
    4 mm
  • Spring Rate
    26.0900 N/mm
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D13560
  • Weight
    2.83153 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought