Motion
D13600
Compression Spring - Music Wire Material, End Type - Squared and Ground, 29 mm OD, 89.5 mm Length, 4 mm Wire Size, 19.6100 N/mm Spring Rate
Mi Item #14160323
MFR #D13600
Price$10.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, End Type - Squared and Ground, 29 mm OD, 89.5 mm Length, 4 mm Wire Size, 19.6100 N/mm Spring Rate
Mi Item #14160323
MFR #D13600

Mfr description
D13600 METRIC COMP SPRING - MUSIC WIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.18/each

Specifications

Dimensions

  • Free Length
    89.5 mm
  • Outside Diameter
    29 mm
  • Weight
    2.51642 lbs
  • Wire Size
    4 mm

Details

  • End Type
    Squared and Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D13600
  • Material
    Music Wire
  • Minimum Order Quantity
    10
  • Spring Rate
    19.6100 N/mm
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)