Motion
D13710
Compression Spring - Music Wire Material, End Type - Squared and Ground, 44 mm OD, 235 mm Length, 4 mm Wire Size, 3.2600 N/mm Spring Rate
MI ITEM #14160332
MFR #D13710
Price$23.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, End Type - Squared and Ground, 44 mm OD, 235 mm Length, 4 mm Wire Size, 3.2600 N/mm Spring Rate
MI ITEM #14160332
MFR #D13710

Mfr description
D13710 METRIC COMP SPRING - MUSIC WIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.61/each

Specifications

Dimensions

  • Free Length
    235 mm
  • Outside Diameter
    44 mm
  • Weight
    5.40564 lbs
  • Wire Size
    4 mm

Details

  • End Type
    Squared and Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D13710
  • Material
    Music Wire
  • Minimum Order Quantity
    10
  • Spring Rate
    3.2600 N/mm
  • Type Design
    Compression Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)