Motion
D13790
Compression Spring - Music Wire Material, End Type - Squared and Ground, 30 mm OD, 60 mm Length, 5 mm Wire Size, 74.0400 N/mm Spring Rate
MI ITEM #14160339
MFR #D13790
Your Price$12.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, End Type - Squared and Ground, 30 mm OD, 60 mm Length, 5 mm Wire Size, 74.0400 N/mm Spring Rate
MI ITEM #14160339
MFR #D13790

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.74/each(List $14.65)

Overview

Mfr description
D13790 METRIC COMP SPRING - MUSIC WIRE

Specifications

  • Type Design
    Compression Spring
  • End Type
    Squared and Ground
  • Material
    Music Wire
  • Outside Diameter
    30 mm
  • Free Length
    60 mm
  • Wire Size
    5 mm
  • Spring Rate
    74.0400 N/mm
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D13790
  • Weight
    2.86051 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought