Motion
D13860
Compression Spring - Music Wire Material, End Type - Squared and Ground, 37 mm OD, 160 mm Length, 5 mm Wire Size, 15.4900 N/mm Spring Rate
Mi Item #14160346
MFR #D13860
Price$23.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, End Type - Squared and Ground, 37 mm OD, 160 mm Length, 5 mm Wire Size, 15.4900 N/mm Spring Rate
Mi Item #14160346
MFR #D13860

Mfr description
D13860 METRIC COMP SPRING - MUSIC WIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.26/each

Specifications

Dimensions

  • Free Length
    160 mm
  • Outside Diameter
    37 mm
  • Weight
    6.93805 lbs
  • Wire Size
    5 mm

Details

  • End Type
    Squared and Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D13860
  • Material
    Music Wire
  • Minimum Order Quantity
    10
  • Spring Rate
    15.4900 N/mm
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)