Motion
D13950
Compression Spring - Music Wire Material, End Type - Squared and Ground, 55 mm OD, 195 mm Length, 5 mm Wire Size, 5.9800 N/mm Spring Rate
MI ITEM #14160355
MFR #D13950
List Price$25.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, End Type - Squared and Ground, 55 mm OD, 195 mm Length, 5 mm Wire Size, 5.9800 N/mm Spring Rate
MI ITEM #14160355
MFR #D13950

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.53/each for your price

Overview

Mfr description
D13950 METRIC COMP SPRING - MUSIC WIRE

Specifications

  • Type Design
    Compression Spring
  • End Type
    Squared and Ground
  • Material
    Music Wire
  • Outside Diameter
    55 mm
  • Free Length
    195 mm
  • Wire Size
    5 mm
  • Spring Rate
    5.9800 N/mm
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D13950
  • Weight
    7.64537 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text