Motion
D14020
Compression Spring - Music Wire Material, End Type - Squared and Ground, 68 mm OD, 585 mm Length, 5 mm Wire Size, 1.3700 N/mm Spring Rate
MI ITEM #14160361
MFR #D14020
List Price$40.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, End Type - Squared and Ground, 68 mm OD, 585 mm Length, 5 mm Wire Size, 1.3700 N/mm Spring Rate
MI ITEM #14160361
MFR #D14020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.86/each for your price

Overview

Mfr description
D14020 METRIC COMP SPRING - MUSIC WIRE

Specifications

  • Type Design
    Compression Spring
  • End Type
    Squared and Ground
  • Material
    Music Wire
  • Outside Diameter
    68 mm
  • Free Length
    585 mm
  • Wire Size
    5 mm
  • Spring Rate
    1.3700 N/mm
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D14020
  • Weight
    18.62281 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought