Motion
D20500
Compression Spring - Stainless Steel Material, End Type - Squared and NOT Ground, 2.75 mm OD, 4.9 mm Length, 0.25 mm Wire Size, 0.6400 N/mm Spring Rate
MI ITEM #14160402
MFR #D20500
List Price$2.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, End Type - Squared and NOT Ground, 2.75 mm OD, 4.9 mm Length, 0.25 mm Wire Size, 0.6400 N/mm Spring Rate
MI ITEM #14160402
MFR #D20500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.78/each for your price

Overview

Mfr description
D20500 METRIC COMP SPRING - SS

Specifications

  • Type Design
    Compression Spring
  • End Type
    Squared and NOT Ground
  • Material
    Stainless Steel
  • Outside Diameter
    2.75 mm
  • Free Length
    4.9 mm
  • Wire Size
    0.25 mm
  • Spring Rate
    0.6400 N/mm
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D20500
  • Weight
    0.00059 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text