Motion
D20770
Compression Spring - Stainless Steel Material, End Type - Squared and NOT Ground, 3.52 mm OD, 14 mm Length, 0.32 mm Wire Size, 0.3300 N/mm Spring Rate
MI ITEM #14160429
MFR #D20770
List Price$2.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, End Type - Squared and NOT Ground, 3.52 mm OD, 14 mm Length, 0.32 mm Wire Size, 0.3300 N/mm Spring Rate
MI ITEM #14160429
MFR #D20770

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.37/each for your price

Overview

Mfr description
D20770 METRIC COMP SPRING - SS

Specifications

  • Type Design
    Compression Spring
  • End Type
    Squared and NOT Ground
  • Material
    Stainless Steel
  • Outside Diameter
    3.52 mm
  • Free Length
    14 mm
  • Wire Size
    0.32 mm
  • Spring Rate
    0.3300 N/mm
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D20770
  • Weight
    0.0022 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought