Motion
D20830
Compression Spring - Stainless Steel Material, End Type - Squared and NOT Ground, 4.32 mm OD, 28.6 mm Length, 0.32 mm Wire Size, 0.1200 N/mm Spring Rate
MI ITEM #14160435
MFR #D20830
Price$2.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, End Type - Squared and NOT Ground, 4.32 mm OD, 28.6 mm Length, 0.32 mm Wire Size, 0.1200 N/mm Spring Rate
MI ITEM #14160435
MFR #D20830

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.37/each

Specifications

Dimensions

  • Free Length
    28.6 mm
  • Outside Diameter
    4.32 mm
  • Weight
    0.00366 lbs
  • Wire Size
    0.32 mm

Details

  • End Type
    Squared and NOT Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D20830
  • Material
    Stainless Steel
  • Minimum Order Quantity
    10
  • Spring Rate
    0.1200 N/mm
  • Type Design
    Compression Spring

Overview

Mfr description
D20830 METRIC COMP SPRING - SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought