Motion
D20900
Compression Spring - Stainless Steel Material, End Type - Squared and NOT Ground, 2.9 mm OD, 4.3 mm Length, 0.4 mm Wire Size, 3.9700 N/mm Spring Rate
Mi Item #14160442
MFR #D20900
Price$2.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, End Type - Squared and NOT Ground, 2.9 mm OD, 4.3 mm Length, 0.4 mm Wire Size, 3.9700 N/mm Spring Rate
Mi Item #14160442
MFR #D20900

Mfr description
D20900 METRIC COMP SPRING - SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.37/each

Specifications

Dimensions

  • Free Length
    4.3 mm
  • Outside Diameter
    2.9 mm
  • Weight
    0.00156 lbs
  • Wire Size
    0.4 mm

Details

  • End Type
    Squared and NOT Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D20900
  • Material
    Stainless Steel
  • Minimum Order Quantity
    10
  • Spring Rate
    3.9700 N/mm
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)