Motion
D21560
Compression Spring - Stainless Steel Material, End Type - Squared and NOT Ground, 8.63 mm OD, 24.5 mm Length, 0.63 mm Wire Size, 0.4700 N/mm Spring Rate
MI ITEM #14160506
MFR #D21560
List Price$2.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, End Type - Squared and NOT Ground, 8.63 mm OD, 24.5 mm Length, 0.63 mm Wire Size, 0.4700 N/mm Spring Rate
MI ITEM #14160506
MFR #D21560

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.96/each for your price

Overview

Mfr description
D21560 METRIC COMP SPRING - SS

Specifications

  • Type Design
    Compression Spring
  • End Type
    Squared and NOT Ground
  • Material
    Stainless Steel
  • Outside Diameter
    8.63 mm
  • Free Length
    24.5 mm
  • Wire Size
    0.63 mm
  • Spring Rate
    0.4700 N/mm
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D21560
  • Weight
    0.01558 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought