Motion
D21680
Compression Spring - Stainless Steel Material, End Type - Squared and NOT Ground, 5.8 mm OD, 24.5 mm Length, 0.8 mm Wire Size, 2.2200 N/mm Spring Rate
MI ITEM #14160517
MFR #D21680
Your Price$2.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, End Type - Squared and NOT Ground, 5.8 mm OD, 24.5 mm Length, 0.8 mm Wire Size, 2.2200 N/mm Spring Rate
MI ITEM #14160517
MFR #D21680

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.56/each(List $2.96)

Overview

Mfr description
D21680 METRIC COMP SPRING - SS

Specifications

  • Type Design
    Compression Spring
  • End Type
    Squared and NOT Ground
  • Material
    Stainless Steel
  • Outside Diameter
    5.8 mm
  • Free Length
    24.5 mm
  • Wire Size
    0.8 mm
  • Spring Rate
    2.2200 N/mm
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D21680
  • Weight
    0.02972 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought