Motion
D21690
Compression Spring - Stainless Steel Material, End Type - Squared and NOT Ground, 5.8 mm OD, 36 mm Length, 0.8 mm Wire Size, 1.5000 N/mm Spring Rate
Mi Item #14160518
MFR #D21690
Price$2.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, End Type - Squared and NOT Ground, 5.8 mm OD, 36 mm Length, 0.8 mm Wire Size, 1.5000 N/mm Spring Rate
Mi Item #14160518
MFR #D21690

Mfr description
D21690 METRIC COMP SPRING - SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.96/each

Specifications

Dimensions

  • Free Length
    36 mm
  • Outside Diameter
    5.8 mm
  • Weight
    0.04122 lbs
  • Wire Size
    0.8 mm

Details

  • End Type
    Squared and NOT Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D21690
  • Material
    Stainless Steel
  • Minimum Order Quantity
    10
  • Spring Rate
    1.5000 N/mm
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)