Motion
D21950
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 9 mm OD, 13 mm Length, 1 mm Wire Size, 4.7300 N/mm Spring Rate
MI ITEM #14160544
MFR #D21950
Price$3.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 9 mm OD, 13 mm Length, 1 mm Wire Size, 4.7300 N/mm Spring Rate
MI ITEM #14160544
MFR #D21950

Mfr description
D21950 METRIC COMP SPRING - SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.59/each

Specifications

Dimensions

  • Free Length
    13 mm
  • Outside Diameter
    9 mm
  • Weight
    0.02594 lbs
  • Wire Size
    1 mm

Details

  • End Type
    Squared and Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D21950
  • Material
    Stainless Steel
  • Minimum Order Quantity
    10
  • Spring Rate
    4.7300 N/mm
  • Type Design
    Compression Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)