Motion
D22160
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 9.25 mm OD, 22 mm Length, 1.25 mm Wire Size, 7.4300 N/mm Spring Rate
MI ITEM #14160564
MFR #D22160
Price$3.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 9.25 mm OD, 22 mm Length, 1.25 mm Wire Size, 7.4300 N/mm Spring Rate
MI ITEM #14160564
MFR #D22160

Mfr description
D22160 METRIC COMP SPRING - SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.64/each

Specifications

Dimensions

  • Free Length
    22 mm
  • Outside Diameter
    9.25 mm
  • Weight
    0.0561 lbs
  • Wire Size
    1.25 mm

Details

  • End Type
    Squared and Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D22160
  • Material
    Stainless Steel
  • Minimum Order Quantity
    10
  • Spring Rate
    7.4300 N/mm
  • Type Design
    Compression Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)