Motion
D22410
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 11.6 mm OD, 27 mm Length, 1.6 mm Wire Size, 10.1300 N/mm Spring Rate
Mi Item #14160587
MFR #D22410
Price$3.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 11.6 mm OD, 27 mm Length, 1.6 mm Wire Size, 10.1300 N/mm Spring Rate
Mi Item #14160587
MFR #D22410

Mfr description
D22410 METRIC COMP SPRING - SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.86/each

Specifications

Dimensions

  • Free Length
    27 mm
  • Outside Diameter
    11.6 mm
  • Weight
    0.11504 lbs
  • Wire Size
    1.6 mm

Details

  • End Type
    Squared and Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D22410
  • Material
    Stainless Steel
  • Minimum Order Quantity
    10
  • Spring Rate
    10.1300 N/mm
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)