Motion
D22500
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 17.6 mm OD, 34 mm Length, 1.6 mm Wire Size, 3.8700 N/mm Spring Rate
MI ITEM #14160594
MFR #D22500
List Price$3.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 17.6 mm OD, 34 mm Length, 1.6 mm Wire Size, 3.8700 N/mm Spring Rate
MI ITEM #14160594
MFR #D22500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.86/each for your price

Overview

Mfr description
D22500 METRIC COMP SPRING - SS

Specifications

  • Type Design
    Compression Spring
  • End Type
    Squared and Ground
  • Material
    Stainless Steel
  • Outside Diameter
    17.6 mm
  • Free Length
    34 mm
  • Wire Size
    1.6 mm
  • Spring Rate
    3.8700 N/mm
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D22500
  • Weight
    0.13123 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought