Motion
D22700
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 18 mm OD, 30 mm Length, 2 mm Wire Size, 9.4800 N/mm Spring Rate
MI ITEM #14160613
MFR #D22700
List Price$4.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 18 mm OD, 30 mm Length, 2 mm Wire Size, 9.4800 N/mm Spring Rate
MI ITEM #14160613
MFR #D22700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.12/each for your price

Overview

Mfr description
D22700 METRIC COMP SPRING - SS

Specifications

  • Type Design
    Compression Spring
  • End Type
    Squared and Ground
  • Material
    Stainless Steel
  • Outside Diameter
    18 mm
  • Free Length
    30 mm
  • Wire Size
    2 mm
  • Spring Rate
    9.4800 N/mm
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D22700
  • Weight
    0.20748 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought