Motion
D22800
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 27 mm OD, 58 mm Length, 2 mm Wire Size, 2.4800 N/mm Spring Rate
MI ITEM #14160623
MFR #D22800
Your Price$3.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 27 mm OD, 58 mm Length, 2 mm Wire Size, 2.4800 N/mm Spring Rate
MI ITEM #14160623
MFR #D22800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.58/each(List $4.12)

Overview

Mfr description
D22800 METRIC COMP SPRING - SS

Specifications

  • Type Design
    Compression Spring
  • End Type
    Squared and Ground
  • Material
    Stainless Steel
  • Outside Diameter
    27 mm
  • Free Length
    58 mm
  • Wire Size
    2 mm
  • Spring Rate
    2.4800 N/mm
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D22800
  • Weight
    0.31733 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought