Motion
D22860
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 11 mm OD, 23 mm Length, 2.2 mm Wire Size, 52.9400 N/mm Spring Rate
Mi Item #14160628
MFR #D22860
Price$6.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 11 mm OD, 23 mm Length, 2.2 mm Wire Size, 52.9400 N/mm Spring Rate
Mi Item #14160628
MFR #D22860

Mfr description
D22860 METRIC COMP SPRING - SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.21/each

Specifications

Dimensions

  • Free Length
    23 mm
  • Outside Diameter
    11 mm
  • Weight
    0.19937 lbs
  • Wire Size
    2.2 mm

Details

  • End Type
    Squared and Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D22860
  • Material
    Stainless Steel
  • Minimum Order Quantity
    10
  • Spring Rate
    52.9400 N/mm
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)