Motion
D22880
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 11 mm OD, 56.8 mm Length, 2.2 mm Wire Size, 18.7900 N/mm Spring Rate
Mi Item #14160630
MFR #D22880
Price$6.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 11 mm OD, 56.8 mm Length, 2.2 mm Wire Size, 18.7900 N/mm Spring Rate
Mi Item #14160630
MFR #D22880

Mfr description
D22880 METRIC COMP SPRING - SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.21/each

Specifications

Dimensions

  • Free Length
    56.8 mm
  • Outside Diameter
    11 mm
  • Weight
    0.46519 lbs
  • Wire Size
    2.2 mm

Details

  • End Type
    Squared and Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D22880
  • Material
    Stainless Steel
  • Minimum Order Quantity
    10
  • Spring Rate
    18.7900 N/mm
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)