Motion
D22920
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 24 mm OD, 39.2 mm Length, 2.2 mm Wire Size, 5.4700 N/mm Spring Rate
MI ITEM #14160634
MFR #D22920
List Price$6.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 24 mm OD, 39.2 mm Length, 2.2 mm Wire Size, 5.4700 N/mm Spring Rate
MI ITEM #14160634
MFR #D22920

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.21/each for your price

Overview

Mfr description
D22920 METRIC COMP SPRING - SS

Specifications

  • Type Design
    Compression Spring
  • End Type
    Squared and Ground
  • Material
    Stainless Steel
  • Outside Diameter
    24 mm
  • Free Length
    39.2 mm
  • Wire Size
    2.2 mm
  • Spring Rate
    5.4700 N/mm
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D22920
  • Weight
    0.33818 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought