Motion
D22990
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 18.5 mm OD, 27.5 mm Length, 2.5 mm Wire Size, 23.1200 N/mm Spring Rate
MI ITEM #14160640
MFR #D22990
List Price$6.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 18.5 mm OD, 27.5 mm Length, 2.5 mm Wire Size, 23.1200 N/mm Spring Rate
MI ITEM #14160640
MFR #D22990

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.21/each for your price

Overview

Mfr description
D22990 METRIC COMP SPRING - SS

Specifications

  • Type Design
    Compression Spring
  • End Type
    Squared and Ground
  • Material
    Stainless Steel
  • Outside Diameter
    18.5 mm
  • Free Length
    27.5 mm
  • Wire Size
    2.5 mm
  • Spring Rate
    23.1200 N/mm
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D22990
  • Weight
    0.32896 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought