Motion
D23470
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 35.2 mm OD, 280 mm Length, 3.2 mm Wire Size, 1.4700 N/mm Spring Rate
MI ITEM #14160683
MFR #D23470
List Price$24.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 35.2 mm OD, 280 mm Length, 3.2 mm Wire Size, 1.4700 N/mm Spring Rate
MI ITEM #14160683
MFR #D23470

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.75/each for your price

Overview

Mfr description
D23470 METRIC COMP SPRING - SS

Specifications

  • Type Design
    Compression Spring
  • End Type
    Squared and Ground
  • Material
    Stainless Steel
  • Outside Diameter
    35.2 mm
  • Free Length
    280 mm
  • Wire Size
    3.2 mm
  • Spring Rate
    1.4700 N/mm
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D23470
  • Weight
    3.91294 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought