Motion
D23510
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 43.2 mm OD, 275 mm Length, 3.2 mm Wire Size, 1.1100 N/mm Spring Rate
Mi Item #14160687
MFR #D23510
Price$23.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 43.2 mm OD, 275 mm Length, 3.2 mm Wire Size, 1.1100 N/mm Spring Rate
Mi Item #14160687
MFR #D23510

Mfr description
D23510 METRIC COMP SPRING - SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.26/each

Specifications

Dimensions

  • Free Length
    275 mm
  • Outside Diameter
    43.2 mm
  • Weight
    3.42666 lbs
  • Wire Size
    3.2 mm

Details

  • End Type
    Squared and Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D23510
  • Material
    Stainless Steel
  • Minimum Order Quantity
    10
  • Spring Rate
    1.1100 N/mm
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)