Motion
D23650
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 36 mm OD, 120 mm Length, 4 mm Wire Size, 7.7900 N/mm Spring Rate
MI ITEM #14160701
MFR #D23650
List Price$17.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 36 mm OD, 120 mm Length, 4 mm Wire Size, 7.7900 N/mm Spring Rate
MI ITEM #14160701
MFR #D23650

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.60/each for your price

Overview

Mfr description
D23650 METRIC COMP SPRING - SS

Specifications

  • Type Design
    Compression Spring
  • End Type
    Squared and Ground
  • Material
    Stainless Steel
  • Outside Diameter
    36 mm
  • Free Length
    120 mm
  • Wire Size
    4 mm
  • Spring Rate
    7.7900 N/mm
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D23650
  • Weight
    3.16883 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text