Motion
D23890
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 45 mm OD, 95.5 mm Length, 5 mm Wire Size, 15.0300 N/mm Spring Rate
MI ITEM #14160725
MFR #D23890
Price$24.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 45 mm OD, 95.5 mm Length, 5 mm Wire Size, 15.0300 N/mm Spring Rate
MI ITEM #14160725
MFR #D23890

Mfr description
D23890 METRIC COMP SPRING - SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.04/each

Specifications

Dimensions

  • Free Length
    95.5 mm
  • Outside Diameter
    45 mm
  • Weight
    4.42079 lbs
  • Wire Size
    5 mm

Details

  • End Type
    Squared and Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D23890
  • Material
    Stainless Steel
  • Minimum Order Quantity
    10
  • Spring Rate
    15.0300 N/mm
  • Type Design
    Compression Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)