Motion
D23930
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 55 mm OD, 85 mm Length, 5 mm Wire Size, 12.0900 N/mm Spring Rate
MI ITEM #14160728
MFR #D23930
Price$20.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 55 mm OD, 85 mm Length, 5 mm Wire Size, 12.0900 N/mm Spring Rate
MI ITEM #14160728
MFR #D23930

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.22/each

Specifications

Dimensions

  • Free Length
    85 mm
  • Outside Diameter
    55 mm
  • Weight
    4.00472 lbs
  • Wire Size
    5 mm

Details

  • End Type
    Squared and Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D23930
  • Material
    Stainless Steel
  • Minimum Order Quantity
    10
  • Spring Rate
    12.0900 N/mm
  • Type Design
    Compression Spring

Overview

Mfr description
D23930 METRIC COMP SPRING - SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought