Motion
E00940160440M

AS RAYMOND
E00940160440M

Extension Spring - 0.0940 in OD, 0.4400 in Free Length, 0.0160 in Wire Size, Full Twist Loop End Type, Music Wire Material, 7.1000 lb/in Spring Rate
Mi Item #14160904
MFR #E00940160440M
Price$4.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
E00940160440M

Extension Spring - 0.0940 in OD, 0.4400 in Free Length, 0.0160 in Wire Size, Full Twist Loop End Type, Music Wire Material, 7.1000 lb/in Spring Rate
Mi Item #14160904
MFR #E00940160440M

Mfr description
E00940160440M EXTENSION SPRING - MUSIC W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.39/each

Specifications

Dimensions

  • Free Length
    0.4400 in
  • Outside Diameter
    0.0940 in
  • Weight
    0.00019 lb.
  • Width
    0.0940 in.
  • Wire Size
    0.0160 in

Details

  • Country of Origin
    CN;US
  • ECCN
    EAR99
  • End Type
    Full Twist Loop
  • Harmonization Code
    7320.20.5020
  • Material
    Music Wire
  • Minimum Order Quantity
    10
  • Spring Rate
    7.1000 lb/in
  • Spring Type
    Extension Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)