Motion
E01800260880X

AS RAYMOND
E01800260880X

Extension Spring - 0.1800 in OD, 0.8800 in Free Length, 0.0260 in Wire Size, Full Twist Loop End Type, Stainless Steel - 316 Material, 2.2472 lb/in Spring Rate
MI ITEM #14161235
MFR #E01800260880X
Price$8.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
E01800260880X

Extension Spring - 0.1800 in OD, 0.8800 in Free Length, 0.0260 in Wire Size, Full Twist Loop End Type, Stainless Steel - 316 Material, 2.2472 lb/in Spring Rate
MI ITEM #14161235
MFR #E01800260880X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.97/each

Specifications

Dimensions

  • Free Length
    0.8800 in
  • Outside Diameter
    0.1800 in
  • Weight
    0.00118 lb.
  • Width
    0.1800 in.
  • Wire Size
    0.0260 in

Details

  • Country of Origin
    US
  • ECCN
    EAR99
  • End Type
    Full Twist Loop
  • Harmonization Code
    7320.20.5020
  • Material
    Stainless Steel - 316
  • Minimum Order Quantity
    10
  • Spring Rate
    2.2472 lb/in
  • Spring Type
    Extension Spring

Overview

Mfr description
E01800260880X EXTENSION SPRING - 316 SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought