Motion
E01800290880S

AS RAYMOND
E01800290880S

Extension Spring - 0.1800 in OD, 0.8800 in Free Length, 0.0290 in Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 0.2648 lb/in Spring Rate
Mi Item #14161267
MFR #E01800290880S
Price$3.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
E01800290880S

Extension Spring - 0.1800 in OD, 0.8800 in Free Length, 0.0290 in Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 0.2648 lb/in Spring Rate
Mi Item #14161267
MFR #E01800290880S

Mfr description
E01800290880S EXTENSION SPRING - SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.84/each

Specifications

Dimensions

  • Free Length
    0.8800 in
  • Outside Diameter
    0.1800 in
  • Weight
    0.0013 lb.
  • Width
    0.1800 in.
  • Wire Size
    0.0290 in

Details

  • Country of Origin
    CN;US
  • ECCN
    EAR99
  • End Type
    Full Twist Loop
  • Harmonization Code
    7320.20.5020
  • Material
    Stainless Steel - 302
  • Minimum Order Quantity
    10
  • Spring Rate
    0.2648 lb/in
  • Spring Type
    Extension Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)