Motion
E02400311750M

AS RAYMOND
E02400311750M

Extension Spring - 0.2400 in OD, 1.7500 in Free Length, 0.0310 in Wire Size, Full Twist Loop End Type, Music Wire Material, 5.3584 lb/in Spring Rate
Mi Item #14161541
MFR #E02400311750M
Price$4.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
E02400311750M

Extension Spring - 0.2400 in OD, 1.7500 in Free Length, 0.0310 in Wire Size, Full Twist Loop End Type, Music Wire Material, 5.3584 lb/in Spring Rate
Mi Item #14161541
MFR #E02400311750M

Mfr description
E02400311750M EXTENSION SPRING - MUSIC W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.39/each

Specifications

Dimensions

  • Free Length
    1.7500 in
  • Outside Diameter
    0.2400 in
  • Weight
    0.00375 lb.
  • Width
    0.2400 in.
  • Wire Size
    0.0310 in

Details

  • Country of Origin
    CN;US
  • ECCN
    EAR99
  • End Type
    Full Twist Loop
  • Harmonization Code
    7320.20.5020
  • Material
    Music Wire
  • Minimum Order Quantity
    10
  • Spring Rate
    5.3584 lb/in
  • Spring Type
    Extension Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)