Motion
E03600391250S

AS RAYMOND
E03600391250S

Extension Spring - 0.3600 in OD, 1.2500 in Free Length, 0.0390 in Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 13.3000 lb/in Spring Rate
MI ITEM #14161978
MFR #E03600391250S
List Price$3.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
E03600391250S

Extension Spring - 0.3600 in OD, 1.2500 in Free Length, 0.0390 in Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 13.3000 lb/in Spring Rate
MI ITEM #14161978
MFR #E03600391250S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.84/each for your price

Overview

Mfr description
E03600391250S EXTENSION SPRING - SS

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.3600 in
  • Free Length
    1.2500 in
  • Wire Size
    0.0390 in
  • End Type
    Full Twist Loop
  • Material
    Stainless Steel - 302
  • Spring Rate
    13.3000 lb/in
  • Width
    0.3600 in.
  • Minimum Order Quantity
    10
  • Weight
    0.00512 lb.
  • Harmonization Code
    7320.20.5020
  • ECCN
    EAR99
  • Country of Origin
    CN;US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text