Motion
E07500755000M

AS RAYMOND
E07500755000M

Extension Spring - 0.7500 in OD, 5.0000 in Free Length, 0.0750 in Wire Size, Full Twist Loop End Type, Music Wire Material, 3.1000 lb/in Spring Rate
MI ITEM #14162743
MFR #E07500755000M
List Price$6.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
E07500755000M

Extension Spring - 0.7500 in OD, 5.0000 in Free Length, 0.0750 in Wire Size, Full Twist Loop End Type, Music Wire Material, 3.1000 lb/in Spring Rate
MI ITEM #14162743
MFR #E07500755000M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.36/each for your price

Overview

Mfr description
E07500755000M EXTENSION SPRING - MUSIC W

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.7500 in
  • Free Length
    5.0000 in
  • Wire Size
    0.0750 in
  • End Type
    Full Twist Loop
  • Material
    Music Wire
  • Spring Rate
    3.1000 lb/in
  • Width
    0.7500 in.
  • Minimum Order Quantity
    10
  • Weight
    0.08235 lb.
  • Harmonization Code
    7320.20.5020
  • ECCN
    EAR99
  • Country of Origin
    CN;US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought