Motion
E07501052500S

AS RAYMOND
E07501052500S

Extension Spring - 0.7500 in OD, 2.5000 in Free Length, 0.1050 in Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 47.1478 lb/in Spring Rate
MI ITEM #14162802
MFR #E07501052500S
Price$10.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
E07501052500S

Extension Spring - 0.7500 in OD, 2.5000 in Free Length, 0.1050 in Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 47.1478 lb/in Spring Rate
MI ITEM #14162802
MFR #E07501052500S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.88/each

Specifications

Dimensions

  • Free Length
    2.5000 in
  • Outside Diameter
    0.7500 in
  • Weight
    0.05643 lb.
  • Width
    0.7500 in.
  • Wire Size
    0.1050 in

Details

  • Country of Origin
    CN;US
  • ECCN
    EAR99
  • End Type
    Full Twist Loop
  • Harmonization Code
    7320.20.5020
  • Material
    Stainless Steel - 302
  • Minimum Order Quantity
    10
  • Spring Rate
    47.1478 lb/in
  • Spring Type
    Extension Spring

Overview

Mfr description
E07501052500S EXTENSION SPRING - SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought