Motion
E10000632750X

AS RAYMOND
E10000632750X

Extension Spring - 1.0000 in OD, 2.7500 in Free Length, 0.0630 in Wire Size, Full Twist Loop End Type, Stainless Steel - 316 Material, 1.5827 lb/in Spring Rate
MI ITEM #14162940
MFR #E10000632750X
Price$14.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
E10000632750X

Extension Spring - 1.0000 in OD, 2.7500 in Free Length, 0.0630 in Wire Size, Full Twist Loop End Type, Stainless Steel - 316 Material, 1.5827 lb/in Spring Rate
MI ITEM #14162940
MFR #E10000632750X

Mfr description
E10000632750X EXTENSION SPRING - 316 SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.34/each

Specifications

Dimensions

  • Free Length
    2.7500 in
  • Outside Diameter
    1.0000 in
  • Weight
    0.05171 lb.
  • Width
    1.0000 in.
  • Wire Size
    0.0630 in

Details

  • Country of Origin
    US
  • ECCN
    EAR99
  • End Type
    Full Twist Loop
  • Harmonization Code
    7320.20.5020
  • Material
    Stainless Steel - 316
  • Minimum Order Quantity
    10
  • Spring Rate
    1.5827 lb/in
  • Spring Type
    Extension Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)