Motion
E12501487000S

AS RAYMOND
E12501487000S

Extension Spring - 1.2500 in OD, 7.0000 in Free Length, 0.1480 in Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 13.3280 lb/in Spring Rate
MI ITEM #14163290
MFR #E12501487000S
Price$25.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
E12501487000S

Extension Spring - 1.2500 in OD, 7.0000 in Free Length, 0.1480 in Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 13.3280 lb/in Spring Rate
MI ITEM #14163290
MFR #E12501487000S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.40/each

Specifications

Dimensions

  • Free Length
    7.0000 in
  • Outside Diameter
    1.2500 in
  • Weight
    0.3755 lb.
  • Width
    1.2500 in.
  • Wire Size
    0.1480 in

Details

  • Country of Origin
    CN;US
  • ECCN
    EAR99
  • End Type
    Full Twist Loop
  • Harmonization Code
    7320.20.5020
  • Material
    Stainless Steel - 302
  • Minimum Order Quantity
    10
  • Spring Rate
    13.3280 lb/in
  • Spring Type
    Extension Spring

Overview

Mfr description
E12501487000S EXTENSION SPRING - SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought