Motion
E15001776000S

AS RAYMOND
E15001776000S

Extension Spring - 1.5000 in OD, 6.0000 in Free Length, 0.1770 in Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 27.2391 lb/in Spring Rate
Mi Item #14163337
MFR #E15001776000S
Price$23.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
E15001776000S

Extension Spring - 1.5000 in OD, 6.0000 in Free Length, 0.1770 in Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 27.2391 lb/in Spring Rate
Mi Item #14163337
MFR #E15001776000S

Mfr description
E15001776000S EXTENSION SPRING - SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.03/each

Specifications

Dimensions

  • Free Length
    6.0000 in
  • Outside Diameter
    1.5000 in
  • Weight
    0.462 lb.
  • Width
    1.5000 in.
  • Wire Size
    0.1770 in

Details

  • Country of Origin
    CN;US
  • ECCN
    EAR99
  • End Type
    Full Twist Loop
  • Harmonization Code
    7320.20.5020
  • Material
    Stainless Steel - 302
  • Minimum Order Quantity
    10
  • Spring Rate
    27.2391 lb/in
  • Spring Type
    Extension Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)