Motion
E20002078000M

AS RAYMOND
E20002078000M

Extension Spring - 2.0000 in OD, 8.0000 in Free Length, 0.2070 in Wire Size, Full Twist Loop End Type, Music Wire Material, 22.0000 lb/in Spring Rate
Mi Item #14163427
MFR #E20002078000M
Price$22.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
E20002078000M

Extension Spring - 2.0000 in OD, 8.0000 in Free Length, 0.2070 in Wire Size, Full Twist Loop End Type, Music Wire Material, 22.0000 lb/in Spring Rate
Mi Item #14163427
MFR #E20002078000M

Mfr description
E20002078000M EXTENSION SPRING - MUSIC W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.78/each

Specifications

Dimensions

  • Free Length
    8.0000 in
  • Outside Diameter
    2.0000 in
  • Weight
    0.96795 lb.
  • Width
    2.0000 in.
  • Wire Size
    0.2070 in

Details

  • Country of Origin
    CN;US
  • ECCN
    EAR99
  • End Type
    Full Twist Loop
  • Harmonization Code
    7320.20.5045
  • Material
    Music Wire
  • Minimum Order Quantity
    10
  • Spring Rate
    22.0000 lb/in
  • Spring Type
    Extension Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)