Motion
MCDE0250010600S

AS RAYMOND
MCDE0250010600S

Double Loop Extension Spring - 0.2500 in OD, 6.0000 in Free Length, 0.0320 in Wire Size, Double Loop End Type, Stainless Steel - 302 Material, 0.7248 lb/in Spring Rate
MI ITEM #14163441
MFR #MCDE0250010600S
List Price$37.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MCDE0250010600S

Double Loop Extension Spring - 0.2500 in OD, 6.0000 in Free Length, 0.0320 in Wire Size, Double Loop End Type, Stainless Steel - 302 Material, 0.7248 lb/in Spring Rate
MI ITEM #14163441
MFR #MCDE0250010600S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.02/each for your price

Overview

Mfr description
MCDE0250010600S DOUBLE LOOP EXTENSION SP

Specifications

  • Spring Type
    Extension Spring With Double Loops
  • Outside Diameter
    0.2500 in
  • Free Length
    6.0000 in
  • Wire Size
    0.0320 in
  • End Type
    Double Loop
  • Material
    Stainless Steel - 302
  • Spring Rate
    0.7248 lb/in
  • Width
    0.2500 in.
  • Minimum Order Quantity
    2
  • Weight
    0.0312 lb.
  • Harmonization Code
    7320.20.5020
  • ECCN
    EAR99
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought