Motion
MCDE0500010600M

AS RAYMOND
MCDE0500010600M

Double Loop Extension Spring - 0.5000 in OD, 6.0000 in Free Length, 0.0630 in Wire Size, Double Loop End Type, Music Wire Material, 3.2700 lb/in Spring Rate
MI ITEM #14163454
MFR #MCDE0500010600M
Price$38.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MCDE0500010600M

Double Loop Extension Spring - 0.5000 in OD, 6.0000 in Free Length, 0.0630 in Wire Size, Double Loop End Type, Music Wire Material, 3.2700 lb/in Spring Rate
MI ITEM #14163454
MFR #MCDE0500010600M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.76/each

Specifications

Dimensions

  • Free Length
    6.0000 in
  • Outside Diameter
    0.5000 in
  • Weight
    0.1058 lb.
  • Width
    0.5000 in.
  • Wire Size
    0.0630 in

Details

  • Country of Origin
    CN
  • ECCN
    EAR99
  • End Type
    Double Loop
  • Harmonization Code
    7320.20.5020
  • Material
    Music Wire
  • Minimum Order Quantity
    2
  • Spring Rate
    3.2700 lb/in
  • Spring Type
    Extension Spring With Double Loops

Overview

Mfr description
MCDE0500010600M DOUBLE LOOP EXTENSION SP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought