Motion
MCDE0500011000M

AS RAYMOND
MCDE0500011000M

Double Loop Extension Spring - 0.5000 in OD, 10.0000 in Free Length, 0.0630 in Wire Size, Double Loop End Type, Music Wire Material, 1.7800 lb/in Spring Rate
MI ITEM #14163458
MFR #MCDE0500011000M
List Price$40.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MCDE0500011000M

Double Loop Extension Spring - 0.5000 in OD, 10.0000 in Free Length, 0.0630 in Wire Size, Double Loop End Type, Music Wire Material, 1.7800 lb/in Spring Rate
MI ITEM #14163458
MFR #MCDE0500011000M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.63/each for your price

Overview

Mfr description
MCDE0500011000M DOUBLE LOOP EXTENSION SP

Specifications

  • Spring Type
    Extension Spring With Double Loops
  • Outside Diameter
    0.5000 in
  • Free Length
    10.0000 in
  • Wire Size
    0.0630 in
  • End Type
    Double Loop
  • Material
    Music Wire
  • Spring Rate
    1.7800 lb/in
  • Width
    0.5000 in.
  • Minimum Order Quantity
    2
  • Weight
    0.1904 lb.
  • Harmonization Code
    7320.20.5020
  • ECCN
    EAR99
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought