Motion
MCDE0625011000S

AS RAYMOND
MCDE0625011000S

Double Loop Extension Spring - 0.6250 in OD, 10.0000 in Free Length, 0.0720 in Wire Size, Double Loop End Type, Stainless Steel - 302 Material, 1.5981 lb/in Spring Rate
MI ITEM #14163469
MFR #MCDE0625011000S
List Price$52.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MCDE0625011000S

Double Loop Extension Spring - 0.6250 in OD, 10.0000 in Free Length, 0.0720 in Wire Size, Double Loop End Type, Stainless Steel - 302 Material, 1.5981 lb/in Spring Rate
MI ITEM #14163469
MFR #MCDE0625011000S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.85/each for your price

Overview

Mfr description
MCDE0625011000S DOUBLE LOOP EXTENSION SP

Specifications

  • Spring Type
    Extension Spring With Double Loops
  • Outside Diameter
    0.6250 in
  • Free Length
    10.0000 in
  • Wire Size
    0.0720 in
  • End Type
    Double Loop
  • Material
    Stainless Steel - 302
  • Spring Rate
    1.5981 lb/in
  • Width
    0.6250 in.
  • Minimum Order Quantity
    2
  • Weight
    0.2877 lb.
  • Harmonization Code
    7320.20.5020
  • ECCN
    EAR99
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought