Motion
MCDE0750010350M

AS RAYMOND
MCDE0750010350M

Double Loop Extension Spring - 0.7500 in OD, 3.5000 in Free Length, 0.0930 in Wire Size, Double Loop End Type, Music Wire Material, 15.3400 lb/in Spring Rate
Mi Item #14163472
MFR #MCDE0750010350M
Price$41.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MCDE0750010350M

Double Loop Extension Spring - 0.7500 in OD, 3.5000 in Free Length, 0.0930 in Wire Size, Double Loop End Type, Music Wire Material, 15.3400 lb/in Spring Rate
Mi Item #14163472
MFR #MCDE0750010350M

Mfr description
MCDE0750010350M DOUBLE LOOP EXTENSION SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.29/each

Specifications

Dimensions

  • Free Length
    3.5000 in
  • Outside Diameter
    0.7500 in
  • Weight
    0.1144 lb.
  • Width
    0.7500 in.
  • Wire Size
    0.0930 in

Details

  • Country of Origin
    CN
  • ECCN
    EAR99
  • End Type
    Double Loop
  • Harmonization Code
    7320.20.5020
  • Material
    Music Wire
  • Minimum Order Quantity
    2
  • Spring Rate
    15.3400 lb/in
  • Spring Type
    Extension Spring With Double Loops
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)