Motion
MCEM0280550023S

AS RAYMOND
MCEM0280550023S

Extension Spring - 2.8 mm OD, 23.1 mm Free Length, 0.55 mm Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 1.96 N/mm Spring Rate
MI ITEM #14163490
MFR #MCEM0280550023S
List Price$21.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MCEM0280550023S

Extension Spring - 2.8 mm OD, 23.1 mm Free Length, 0.55 mm Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 1.96 N/mm Spring Rate
MI ITEM #14163490
MFR #MCEM0280550023S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.01/each for your price

Overview

Mfr description
MCEM0280550023S METRIC EXTENSION - SS

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    2.8 mm
  • Free Length
    23.1 mm
  • Wire Size
    0.55 mm
  • End Type
    Full Twist Loop
  • Material
    Stainless Steel - 302
  • Spring Rate
    1.96 N/mm
  • Width
    2.8 mm
  • Minimum Order Quantity
    2
  • Weight
    0.0013 lb.
  • Harmonization Code
    7320.20.5020
  • ECCN
    EAR99
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought