Motion
MCEM0450630042S

AS RAYMOND
MCEM0450630042S

Extension Spring - 4.5 mm OD, 42.4 mm Free Length, 0.63 mm Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 0.41 N/mm Spring Rate
MI ITEM #14163538
MFR #MCEM0450630042S
List Price$19.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MCEM0450630042S

Extension Spring - 4.5 mm OD, 42.4 mm Free Length, 0.63 mm Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 0.41 N/mm Spring Rate
MI ITEM #14163538
MFR #MCEM0450630042S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.22/each for your price

Overview

Mfr description
MCEM0450630042S METRIC EXTENSION - SS

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    4.5 mm
  • Free Length
    42.4 mm
  • Wire Size
    0.63 mm
  • End Type
    Full Twist Loop
  • Material
    Stainless Steel - 302
  • Spring Rate
    0.41 N/mm
  • Width
    4.5 mm
  • Minimum Order Quantity
    2
  • Weight
    0.0046 lb.
  • Harmonization Code
    7320.20.5020
  • ECCN
    EAR99
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought