Motion
MCEM0801600166S

AS RAYMOND
MCEM0801600166S

Extension Spring - 8 mm OD, 166.2 mm Free Length, 1.6 mm Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 2.21 N/mm Spring Rate
MI ITEM #14163664
MFR #MCEM0801600166S
List Price$24.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MCEM0801600166S

Extension Spring - 8 mm OD, 166.2 mm Free Length, 1.6 mm Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 2.21 N/mm Spring Rate
MI ITEM #14163664
MFR #MCEM0801600166S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.06/each for your price

Overview

Mfr description
MCEM0801600166S METRIC EXTENSION - SS

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    8 mm
  • Free Length
    166.2 mm
  • Wire Size
    1.6 mm
  • End Type
    Full Twist Loop
  • Material
    Stainless Steel - 302
  • Spring Rate
    2.21 N/mm
  • Width
    8 mm
  • Minimum Order Quantity
    2
  • Weight
    0.0781 lb.
  • Harmonization Code
    7320.20.5020
  • ECCN
    EAR99
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought